Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROFESSIONAL, PRO-READER CFAST

  • Mfr # SDPR2E8-0000-GBAND

  • Zoro # G522781705


product price: $372.99
/ea
Sold in multiples of 6 for $2,237.94
Free Shipping & Returns

Key Features

Width
2.4"
Host Interface
USB 3.2 (Gen 2) Type C
Data Transfer Rate
10-GB/s
Environmentally Friendly
Yes
Memory Card Supported
CFast 2.0, CFast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDPR2E8-0000-GBAND
Zoro #
G522781705
UPC #
718037891897
Country of Origin
Malaysia

Dimensions

Width
2.4"
Height
4.5"

Details

Host Interface
USB 3.2 (Gen 2) Type C
Data Transfer Rate
10-GB/s
Environmentally Friendly
Yes
Memory Card Supported
CFast 2.0, CFast
Package Contents
PRO-READER, USB-C Cable, Quick Start Guide, SWR
Mount Type
External
Product Type
Flash Reader

Description

SANDISK PROFESSIONAL, PRO-READER CFAST

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.