SanDisk Cruzer Blade USB Flash Drive - 128 GB - USB 2.0 - Black - 2 Year Warranty

  • Mfr # SDCZ50128GA46

  • Zoro # G413751169


product price:  $61.99
/ea

Key Features

Storage Capacity
128 GB
Color
Black
Width
0.7 in
Height
0.3 in
Length
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCZ50128GA46
Zoro #
G413751169
UPC #
619659129057
Country of Origin
China

Dimensions

Width
0.7 in
Height
0.3 in
Length
1.6 in

Details

Storage Capacity
128 GB
Color
Black
Item
Flash Drive
Host Interface
USB 2.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.