Zoro Homepage

SanDisk Extreme 2 TB Portable Solid State Drive - External

  • Mfr # SDSSDE812T00G25

  • Zoro # G312432107


product price: $765.99
/ea
Free Shipping & Returns

Key Features

Recording Capacity
2 TB
Storage Capacity
2 TB
External Drive Type
Portable
Drive Type
External
Series
Extreme
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSSDE812T00G25
Zoro #
G312432107
UPC #
619659181314
Country of Origin
China

Details

Item
Solid State Drive
Recording Capacity
2 TB
Storage Capacity
2 TB
External Drive Type
Portable
Drive Type
External
Series
Extreme
Wireless LAN
No
For Use With
Compatible desktop or laptop
Maximum Internal Data Transfer Rate
2000-MB/s (15.6 Gbit/s)
Maximum Write Transfer Rate
2000-MB/s
Host Interface
USB 3.2 Gen 2x2
Interface
PCI Express NVMe
Maximum External Data Transfer Rate
20480-MB/s (160 Gbit/s)
Maximum Read Transfer Rate
2000-MB/s
Device Supported
Desktop PC
Features
256-bit AES Encryption
Product Line
Extreme

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.