
SanDisk Extreme Portable 8TB
Mfr # SDSSDE618T00G25
Zoro # G416266196
product price: $2,004.99
/ea
Free Shipping & Returns
Key Features
Maximum Sequential Write
1000-MB/s
Maximum External Data Transfer Rate
10240-MB/s (80 Gbit/s)
Durability
Water Resistant
Height
0.4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDSSDE618T00G25
Zoro #
G416266196
UPC #
619659184704
Country of Origin
Malaysia
Dimensions
Height
0.4 in
Length
4 in
Width
2.1 in
Details
Maximum Sequential Write
1000-MB/s
Maximum External Data Transfer Rate
10240-MB/s (80 Gbit/s)
Durability
Water Resistant
Color
Black
Encryption Standard
256-bit AES
Maximum Read Transfer Rate
1050-MB/s
Maximum Internal Data Transfer Rate
1050-MB/s (8.2 Gbit/s)
Host Interface
USB 3.2 (Gen 2)
Item
Solid State Drive
Device Supported
Tablet
Maximum Sequential Read
1.03-GB/s
Maximum Write Transfer Rate
1000-MB/s
Platform Supported
Mac
Drive Type
External
Product Line
Extreme
Storage Capacity
8 TB
External Drive Type
Portable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.