This item is Discontinued.

Sandisk SanDisk Extreme SDSSDE61-1T00-G25 1 TB Portable Solid State Drive - External - USB 3.1 (Gen 2) SDSSDE611T00G25

SanDisk Extreme SDSSDE61-1T00-G25 1 TB Portable Solid State Drive - External - USB 3.1 (Gen 2) (Discontinued)

  • Mfr # SDSSDE611T00G25
  • Zoro # G713750534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDSSDE611T00G25
Zoro #
G713750534
UPC #
619659182557
Country of Origin
China

Dimensions

Height
4 in
Width
2.1 in
Length
0.4 in

Details

Item
Solid State Drive
Recording Capacity
1 TB
Package Contents
Extreme Solid State Drive, USB-C to USB-C Cable, USB-C to USB-A Adaptor, Safety and Warranty Guide
External Drive Type
Portable
Storage Capacity
1 TB
Drive Type
External
Host Interface
USB 3.1 (Gen 2)
Series
Extreme
Wireless LAN
No
Includes
USB-C to USB-C Cable, USB-C to USB-A Adaptor, Safety and Warranty Guide
Device Supported
Notebook
Maximum Internal Data Transfer Rate
1050-MB/s (8.2 Gbit/s)
Product Line
Extreme
Maximum External Data Transfer Rate
10240-MB/s (80 Gbit/s)
Maximum Write Transfer Rate
1000-MB/s
For Use With
iPhone 15 Plus, iPhone 15 Pro, iPhone 15 Max
Maximum Read Transfer Rate
1050-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.