
SanDisk Extreme SDSSDE61-2T00-G25 2 TB Portable Solid State Drive - External - USB 3.1 (Gen 2)
Mfr # SDSSDE612T00G25
Zoro # G512432105
product price: $508.59
/ea
Free Shipping & Returns
Key Features
Recording Capacity
2 TB
Drive Type
External
Host Interface
USB 3.1 (Gen 2)
Storage Capacity
2 TB
External Drive Type
Portable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDSSDE612T00G25
Zoro #
G512432105
UPC #
619659184674
Country of Origin
China
Details
Item
Solid State Drive
Recording Capacity
2 TB
Drive Type
External
Host Interface
USB 3.1 (Gen 2)
Storage Capacity
2 TB
External Drive Type
Portable
Wireless LAN
No
Series
Extreme
Maximum Internal Data Transfer Rate
1050-MB/s (8.2 Gbit/s)
For Use With
iPhone 15 Plus, iPhone 15 Pro, iPhone 15 Max
Maximum Write Transfer Rate
1000-MB/s
Product Line
Extreme
Maximum External Data Transfer Rate
10240-MB/s (80 Gbit/s)
Maximum Read Transfer Rate
1050-MB/s
Device Supported
Notebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.