
SanDisk High Endurance 256 GB microSD - 100 MB/s Read - 40 MB/s Write - 2 Year Warranty (Discontinued)
- Mfr # SDSQQNR256GAN6IA
- Zoro # G213750386
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SDSQQNR256GAN6IA
Zoro #
G213750386
UPC #
619659173562
Country of Origin
China
Dimensions
Length
0.4 in
Thickness
40 mil
Width
0.6 in
Details
Storage Capacity
256 GB
Maximum Write Speed
40 MB/s
Maximum Read Speed
100 MB/s
Item
microSD
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.