Zoro Homepage

SanDisk MobileMate USB 3.0 Card Reader - microSD - USB 3.0 Type A

  • Mfr # SDDRB531AN6NN

  • Zoro # G713751234


product price: $31.35
/ea

Key Features

Host Interface
USB 3.0 Type A
Width
0.8 in
Memory Card Supported
microSD
Height
0.3 in
Depth
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDDRB531AN6NN
Zoro #
G713751234
UPC #
619659167714
Country of Origin
China

Dimensions

Width
0.8 in
Height
0.3 in
Depth
1.2 in

Details

Host Interface
USB 3.0 Type A
Item
Flash Reader
Memory Card Supported
microSD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.