Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SanDisk SDCZ48-256G-A46 256GB Cruzer USB Flash Drive

  • Mfr # SDCZ48-256G-A46

  • Zoro # G103763663


product price: $70.99
/ea

Key Features

Storage Capacity
256 GB
Maximum Read Speed
130 MB/s
Host Interface
USB 2.0, USB 3.0
Length
0.4 in
Height
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCZ48-256G-A46
Zoro #
G103763663
UPC #
619659125967
Country of Origin
China

Dimensions

Length
0.4 in
Height
0.3 in
Width
0.9 in

Details

Item
Flash Drive
Storage Capacity
256 GB
Maximum Read Speed
130 MB/s
Host Interface
USB 2.0, USB 3.0
Features
Password Protection, Key Ring, Retractable

Description

With transfer speeds of up to 100MB/s, the SanDisk Ultra USB 3.0 Flash Drive reduces the time you'll spend waiting for files to move from the flash drive to your computer. Enabled for USB 3.0 this fast drive lets you transfer and store large files up to ten times faster than USB 2.0 drives. Offered in capacities up to 256GB, the SanDisk Ultra USB 3.0 Flash Drive can hold all your favorite media and important documents, including high-resolution photos, MP3s, movies, presentations, and graphic files. With its sleek black design, the SanDisk Ultra USB 3.0 Flash Drive is as stylish as it is practical. This compact and portable drive can easily travel with you in a pocket or handbag. The SanDisk Ultra USB 3.0 Flash Drive includes SanDisk Secure Access software, which lets you set up a password-protected private folder on your drive. Your files will be secured with 128-bit AES encryption to help keep them confidential, even when sharing the drive with others.

Features
  • Storage Capacity - 256 GB
  • Encryption Standard - 128-bit
  • Host Interface - USB 3.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.