Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SanDisk SDCZ60-128G-A46 128gb Cruzer Glide Usb

  • Mfr # SDCZ60-128G-A46

  • Zoro # G403764070


product price: $56.39
/ea

Key Features

Storage Capacity
128 GB
Features
Retractable
Host Interface
USB 2.0 Type A
Width
0.3 in
Height
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCZ60-128G-A46
Zoro #
G403764070
UPC #
619659082321
Country of Origin
China

Dimensions

Width
0.3 in
Height
2.3 in
Length
0.9 in

Details

Item
Flash Drive
Storage Capacity
128 GB
Features
Retractable
Host Interface
USB 2.0 Type A

Description

Protect your private files with SanDisk SecureAccess software Added protection - secure online backup Backed by a 2-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.