SanDisk Ultra Dual Drive USB TYPE-C - 256GB - 256 GB - USB 3.1 (Gen 1) Type C - 5 Year Warranty

  • Mfr # SDDDC2256GA46

  • Zoro # G313751115


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
256 GB
Length
0.8 in
Host Interface
USB 3.1 (Gen 1) Type C
Width
1.5 in
Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDDDC2256GA46
Zoro #
G313751115
UPC #
619659154837
Country of Origin
China

Dimensions

Length
0.8 in
Width
1.5 in
Height
0.4 in

Details

Storage Capacity
256 GB
Host Interface
USB 3.1 (Gen 1) Type C
Item
Flash Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.