Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SD Extreme PRO Dual 2TB

  • Mfr # SDDDE1-2T00-G46

  • Zoro # G816385510


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Operating System Supported
macOS 12, Windows 10+
Width
0.7 in
Host Interface
USB 3.2 (Gen 2) Type A, USB 3.2 (Gen 2) Type C
Product Material
Metal
Maximum Read Speed
1000-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDDDE1-2T00-G46
Zoro #
G816385510
UPC #
619659211226
Country of Origin
Malaysia

Dimensions

Width
0.7 in
Length
3.2 in
Height
0.4 in

Details

Item
Flash Drive
Operating System Supported
macOS 12, Windows 10+
Host Interface
USB 3.2 (Gen 2) Type A, USB 3.2 (Gen 2) Type C
Product Material
Metal
Maximum Read Speed
1000-MB/s
Storage Capacity
2 TB
Features
Password Protection, Durable
Maximum Write Speed
900-MB/s
Rugged
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.