Zoro Homepage

SDP PRO G40 SSD 4TB

  • Mfr # SDPS31H004TGBCND

  • Zoro # G612432425


product price: $1,484.99
/ea
Free Shipping & Returns

Key Features

Height
0.5 in
Width
2.3 in
Length
4.4 in
Interface
PCI Express NVMe
Recording Capacity
4 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDPS31H004TGBCND
Zoro #
G612432425
UPC #
619659195991
Country of Origin
Malaysia

Dimensions

Height
0.5 in
Width
2.3 in
Length
4.4 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
4 TB
Host Interface
USB 3.2 (Gen 2) Type C, Thunderbolt 3
Maximum Read Transfer Rate
3000 MB/s
Platform Supported
Mac, PC
Package Contents
PRO-G40 SSD, Thunderbolt 3 (40Gbps) Cable, Quick Start Guide
Durability
Dust Resistant, Water Resistant, Crush Resistant, Drop Protection
Drive Type
External
Rugged
Yes
Maximum Write Transfer Rate
2500 MB/s
Storage Capacity
4 TB
External Drive Type
Portable
Operating System Supported
macOS 10.13+, Windows 10+
Wireless LAN
No
Series
PRO-G40
Includes
Thunderbolt 3 (40Gbps) Cable, Quick Start Guide
Drive Interface
PCI Express NVMe

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.