
SN850X Heatsink 8TB
Mfr # WDS800T2XHE
Zoro # G714935671
product price: $5,180.99
/ea
Free Shipping & Returns
Key Features
For Use With
PlayStation 5
Height
0.4 in
Width
0.4 in
Length
3.2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDS800T2XHE
Zoro #
G714935671
UPC #
718037904924
Country of Origin
Malaysia
Dimensions
Height
0.4 in
Width
0.4 in
Length
3.2 in
Details
Item
Solid State Drive
For Use With
PlayStation 5
Color
Black
Interface
PCI Express NVMe
Recording Capacity
8 TB
Maximum Sequential Write
6.45-GB/s
Endurance (TBW)
4800 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Random 4KB Write
1200000IOPS
Random 4KB Read
1200000IOPS
Device Supported
Gaming PC
Maximum Sequential Read
7.03-GB/s
Operating System Supported
Windows 10+
Storage Capacity
8 TB
Drive Type
Internal
Compatibility
PlayStation 5
Platform Supported
PC
Series
SN850X
Drive Interface
PCI Express NVMe
Product Line
Black
Description
WD BLACK SN850X NVMe SSD - 8TB, With Heatsink - WDS800T2XHE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.