SOLID STATE DRIVE EXTREME PRO, 4TB
Mfr # SDSSDE81-4T00-G25
Zoro # G721703225
product price: $1,371.99
/ea
Free Shipping & Returns
Key Features
Width
2.3 in
Maximum Write Transfer Rate
2000-MB/s
Durability
Vibration Resistant
Drive Type
External
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDSSDE81-4T00-G25
Zoro #
G721703225
UPC #
619659184735
Country of Origin
Malaysia
Dimensions
Width
2.3 in
Height
0.4 in
Depth
4.3 in
Details
Maximum Write Transfer Rate
2000-MB/s
Durability
Vibration Resistant
Drive Type
External
Device Supported
Notebook
Host Interface
USB 3.2 (Gen 2) Type C
Encryption Standard
256-bit
Storage Capacity
4 TB
External Drive Type
Portable
For Use With
Compatible desktop or laptop
Product Line
Extreme PRO
Maximum Read Transfer Rate
2000-MB/s
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.