15.36TB NVME U.3 SFF-15MM RI-1 DW/D, DUAL PORTDP, SE, GENERIC

  • Mfr # 0TS2460

  • Zoro # G315674825


product price:  $19,113.27
/ea
Free Shipping & Returns

Key Features

Product Line
Ultrastar
Maximum Write Transfer Rate
3700-MB/s
Storage Capacity
15.36 TB
Width
2.8 in
Random 4KB Write
135000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TS2460
Zoro #
G315674825
UPC #
619659202385
Country of Origin
Malaysia

Dimensions

Width
2.8 in
Length
4 in
Height
0.6 in

Details

Item
Solid State Drive
Product Line
Ultrastar
Maximum Write Transfer Rate
3700-MB/s
Storage Capacity
15.36 TB
Random 4KB Write
135000IOPS
Drive Interface Standard
PCI Express NVMe 4.0
Maximum Read Transfer Rate
6800-MB/s
Interface
PCI Express NVMe
Platform Supported
PC
Drive Type
Internal
Random 4KB Read
1100000IOPS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.