Zoro Homepage

15.36TB NVME U.3 SFF-15MM RI-1 DW/D, DUAL PORTDP, TCG-RUBY, GENERIC

  • Mfr # 0TS2469

  • Zoro # G215674826


product price: $12,544.99
/ea
Free Shipping & Returns

Key Features

Drive Interface Standard
PCI Express NVMe 4.0 x4
Length
4 in
Endurance Type
Read Intensive
Endurance (TBW)
28672 TB
Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TS2469
Zoro #
G215674826
UPC #
619659203146
Country of Origin
Malaysia

Dimensions

Length
4 in
Height
0.6 in
Width
2.8 in

Details

Drive Interface Standard
PCI Express NVMe 4.0 x4
Endurance Type
Read Intensive
Endurance (TBW)
28672 TB
Random 4KB Write
125000IOPS
Product Line
Ultrastar
Maximum Write Transfer Rate
3700-MB/s
Random 4KB Read
1100000IOPS
Operating System
Windows
Maximum Read Transfer Rate
6800-MB/s
Interface
PCI Express NVMe
Storage Capacity
15.36 TB
Platform Supported
Linux

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.