Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15.36TB NVME U.3 SFF-15MM RI-1 DW/D SE

  • Mfr # 0TS2434

  • Zoro # G815659872


product price: $23,889.85
/ea
Free Shipping & Returns

Key Features

Endurance (DWPD)
1
Width
2.8 in
Maximum Read Transfer Rate
6600-MB/s
Random 4KB Write
109000IOPS
Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TS2434
Zoro #
G815659872
UPC #
619659199296
Country of Origin
Malaysia

Dimensions

Width
2.8 in
Height
0.6 in
Length
4 in

Details

Item
Solid State Drive
Endurance (DWPD)
1
Maximum Read Transfer Rate
6600-MB/s
Random 4KB Write
109000IOPS
Storage Capacity
15.36 TB
Drive Interface Standard
PCI Express NVMe 4.0
Maximum Write Transfer Rate
2800-MB/s
Random 4KB Read
970000IOPS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.