
15.36TB PCIE TLC RI-1DW/D BICS5 ISE
Mfr # 0TS2375
Zoro # G015659030
product price: $9,637.99
/ea
Free Shipping & Returns
Key Features
Height
0.6 in
Width
2.8 in
Length
4 in
Maximum Write Transfer Rate
2800-MB/s
Product Line
Ultrastar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0TS2375
Zoro #
G015659030
UPC #
-
Country of Origin
Malaysia
Dimensions
Height
0.6 in
Width
2.8 in
Length
4 in
Details
Maximum Write Transfer Rate
2800-MB/s
Item
Solid State Drive
Product Line
Ultrastar
Random 4KB Read
970000IOPS
Random 4KB Write
109000IOPS
Storage Capacity
15.36 GB
Drive Interface Standard
PCI Express NVMe 4.0
Device Supported
Server
Maximum Read Transfer Rate
6600-MB/s
Platform Supported
Linux
Endurance (TBW)
28672 TB
Interface
U.3
Operating System
Linux
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.