Zoro Homepage

1.6 TB NVME U.2 SFF-15MM RI-3 DW/D 28% OP, SE, GENERIC

  • Mfr # 0TS2537

  • Zoro # G016147253


product price: $1,491.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Data Center
Drive Type
Internal
Storage Capacity
1.60 TB
Drive Interface Standard
PCI Express 5.0 x4
Product Line
Ultrastar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TS2537
Zoro #
G016147253
UPC #
619659211431
Country of Origin
Thailand

Details

Device Supported
Data Center
Drive Type
Internal
Storage Capacity
1.60 TB
Drive Interface Standard
PCI Express 5.0 x4
Product Line
Ultrastar
Endurance Type
Mixed Workload
Item
Solid State Drive
Interface
U.2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.