
1.6TB NVME U.2 SFF-15MM RI-3 DW/D 28% OP, TCG OPAL, GENERIC
Mfr # 0TS2534
Zoro # G316147250
product price: $1,992.99
/ea
Free Shipping & Returns
Key Features
Maximum Sequential Write
3.52-GB/s
Device Supported
Data Center
Random 4KB Read
2100000IOPS
Interface
PCI Express NVMe
Endurance Type
Mixed Workload
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0TS2534
Zoro #
G316147250
UPC #
619659211301
Country of Origin
Thailand
Dimensions
Width
2.8 in
Length
4 in
Height
0.6 in
Details
Maximum Sequential Write
3.52-GB/s
Item
Solid State Drive
Device Supported
Data Center
Random 4KB Read
2100000IOPS
Interface
PCI Express NVMe
Endurance Type
Mixed Workload
Mean Time Between Failures (MTBF)
285.2 Year
Endurance (DWPD)
3
Product Line
Ultrastar
Drive Type
Internal
Drive Interface Standard
PCI Express NVMe 5.0 x4
Random 4KB Write
350000IOPS
Storage Capacity
1.60 TB
Maximum Sequential Read
13.38-GB/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.