Zoro Homepage

1.92TB NVME U.2 SFF-15MM RI-1 DW/D 7% OP, TCG OPAL, GENERIC

  • Mfr # 0TS2528

  • Zoro # G716147249


product price: $1,990.99
/ea
Free Shipping & Returns

Key Features

Height
0.6 in
Drive Type
Internal
Storage Capacity
1.92 TB
Product Line
Ultrastar
Drive Interface Standard
PCI Express NVMe 5.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TS2528
Zoro #
G716147249
UPC #
619659211295
Country of Origin
Thailand

Dimensions

Height
0.6 in

Details

Item
Solid State Drive
Drive Type
Internal
Storage Capacity
1.92 TB
Product Line
Ultrastar
Drive Interface Standard
PCI Express NVMe 5.0
Device Supported
Data Center
Interface
U.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.