Zoro Homepage

1.92TB NVME U.2 SFF-15MM RI-1 DW/D, SE, GENERIC

  • Mfr # 0TS2516

  • Zoro # G915674829


product price: $2,384.99
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express NVMe
Product Line
Ultrastar
Drive Type
Internal
Maximum Sequential Write
3.52-GB/s
Drive Interface Standard
PCI Express NVMe 5.0 x4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TS2516
Zoro #
G915674829
UPC #
619659209797
Country of Origin
Malaysia

Dimensions

Length
4 in
Height
0.6 in
Width
2.8 in

Details

Interface
PCI Express NVMe
Item
Solid State Drive
Product Line
Ultrastar
Drive Type
Internal
Maximum Sequential Write
3.52-GB/s
Drive Interface Standard
PCI Express NVMe 5.0 x4
Storage Capacity
1.92 TB
Endurance (DWPD)
1
Device Supported
Data Center
Random 4KB Read
2100000IOPS
Mean Time Between Failures (MTBF)
285.2 Year
Random 4KB Write
165000IOPS
Endurance Type
Read Intensive
Maximum Sequential Read
13.38-GB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.