
1TB WD BLUE SATA 2.5
Mfr # WDS100T3B0A-00AXR0
Zoro # G115659145
product price: $564.99
/ea
Free Shipping & Returns
Key Features
Maximum Internal Data Transfer Rate
560-MB/s (4.4 Gbit/s)
Width
2.8 in
Maximum Sequential Read
560-MB/s
Device Supported
Notebook
Product Line
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDS100T3B0A-00AXR0
Zoro #
G115659145
UPC #
718037884653
Country of Origin
Malaysia
Dimensions
Width
2.8 in
Length
3.9 in
Height
0.3 in
Details
Maximum Internal Data Transfer Rate
560-MB/s (4.4 Gbit/s)
Maximum Sequential Read
560-MB/s
Device Supported
Notebook
Product Line
Blue
Maximum Read Transfer Rate
560-MB/s
Random 4KB Write
82000IOPS
Storage Capacity
1 TB
Random 4KB Read
90000IOPS
Interface
SATA
Endurance (TBW)
400 TB
Maximum Write Transfer Rate
510-MB/s
Item
Solid State Drive
Maximum Sequential Write
520-MB/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.