Zoro Homepage

1TB WD BLUE SATA M.2

  • Mfr # WDS100T3B0B-00AXS0

  • Zoro # G015659061


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Drive Interface Standard
SATA/600
Maximum Read Transfer Rate
560-MB/s
Product Line
Blue
Length
3.1 in
Drive Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS100T3B0B-00AXS0
Zoro #
G015659061
UPC #
718037884707
Country of Origin
Malaysia

Dimensions

Length
3.1 in
Width
0.9 in
Height
0.1 in

Details

Drive Interface Standard
SATA/600
Maximum Read Transfer Rate
560-MB/s
Product Line
Blue
Drive Type
Internal
Random 4KB Read
90000IOPS
Random 4KB Write
82000IOPS
Endurance (TBW)
400 TB
Maximum Write Transfer Rate
520-MB/s
Operating System
Windows 10
Platform Supported
PC
Item
Solid State Drive
Maximum Sequential Write
520-MB/s
Maximum Sequential Read
560-MB/s
Interface
SATA
Device Supported
Desktop PC
Storage Capacity
1 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.