1TB WD GREEN GEN 3 M.2 M KEY PCIE GEN3 M.2 2280

  • Mfr # WDS100T3G0C-00AZL0

  • Zoro # G115658292


product price:  $509.99
/ea
Free Shipping & Returns

Key Features

Random 4KB Read
300000IOPS
Durability
Shock Resistant
Height
0.1 in
Platform Supported
PC
Storage Capacity
1 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WDS100T3G0C-00AZL0
Zoro #
G115658292
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
0.1 in
Width
0.9 in
Length
3.2 in

Details

Random 4KB Read
300000IOPS
Durability
Shock Resistant
Platform Supported
PC
Storage Capacity
1 TB
Operating Power Consumption
5 W
Maximum Read Transfer Rate
3200-MB/s
Interface
PCI Express NVMe
Standby Power Consumption
5 mW
Endurance (TBW)
100 TB
Maximum Write Transfer Rate
2500-MB/s
Device Supported
Computer
Drive Interface Standard
PCI Express NVMe 3.0 x4
Maximum Sequential Write
2.44-GB/s
Maximum Sequential Read
3.13-GB/s
Operating System
Windows 10 Pro
Random 4KB Write
400000IOPS
Product Line
Green

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.