Zoro Homepage

1TB WD RED PCIE NVME M.2 2280

  • Mfr # WDS100T1R0C-68BDK0

  • Zoro # G415658725


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Storage System
Certifications & Standards
BSMI, ICES-003/NMB-003, CE, FCC, KC, Maghreb, RCM, KCAVCCI, CB-Scheme, TUV, UL
Random 4KB Write
560000IOPS
Maximum Sequential Read
3.35-GB/s
Drive Interface Standard
PCI Express NVMe 3.0 x4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS100T1R0C-68BDK0
Zoro #
G415658725
UPC #
718037891323
Country of Origin
Malaysia

Dimensions

Width
0.9 in
Height
0.1 in
Length
3.1 in

Details

Device Supported
Storage System
Certifications & Standards
BSMI, ICES-003/NMB-003, CE, FCC, KC, Maghreb, RCM, KCAVCCI, CB-Scheme, TUV, UL
Random 4KB Write
560000IOPS
Maximum Sequential Read
3.35-GB/s
Drive Interface Standard
PCI Express NVMe 3.0 x4
Storage Capacity
1 TB
Maximum Write Transfer Rate
3000-MB/s
Product Line
Red
For Use With
NAS Systems
Random 4KB Read
515000IOPS
Item
Solid State Drive
Maximum Read Transfer Rate
3430-MB/s
Endurance (TBW)
2000 TB
Maximum Sequential Write
2.93-GB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.