
240GB WD GREEN SSD 2.5 INCHES 2.5IN SATA SSD
Mfr # WDS240G3G0A-00BJG0
Zoro # G815660205
product price:Â $170.99
/ea
Free Shipping & Returns
Key Features
Drive Type
Internal
Maximum Sequential Read
545-MB/s
Maximum Read Transfer Rate
545-MB/s
Durability
Shock Resistant
Product Line
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDS240G3G0A-00BJG0
Zoro #
G815660205
UPC #
-
Country of Origin
Malaysia
Dimensions
Height
0.3 in
Width
2.8 in
Length
4 in
Details
Drive Type
Internal
Maximum Sequential Read
545-MB/s
Maximum Read Transfer Rate
545-MB/s
Durability
Shock Resistant
Product Line
Green
Item
Solid State Drive
Interface
SATA
Device Supported
Notebook
Storage Capacity
240 GB
Maximum Write Transfer Rate
430-MB/s
Drive Interface Standard
SATA/600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.