
240GB WD GREEN SSD M.2 SATA
Mfr # WDS240G3G0B-00BJF0
Zoro # G815660168
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Drive Type
Internal
Operating System
Windows
Maximum Sequential Read
545-MB/s
Interface
SATA
Durability
Shock Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDS240G3G0B-00BJF0
Zoro #
G815660168
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
3.1 in
Width
0.9 in
Height
0.1 in
Details
Drive Type
Internal
Operating System
Windows
Maximum Sequential Read
545-MB/s
Interface
SATA
Durability
Shock Resistant
Platform Supported
PC
Item
Solid State Drive
Device Supported
Notebook
Product Line
Green
Maximum Read Transfer Rate
545-MB/s
Drive Interface Standard
SATA/600
Storage Capacity
240 GB
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.