Zoro Homepage

250GB WD BLUE SATA 2.5

  • Mfr # WDS250G3B0A-00AXR0

  • Zoro # G315660026


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Height
0.3 in
Device Supported
Notebook
Maximum Write Transfer Rate
440-MB/s
Drive Interface Standard
SATA/600
Depth
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS250G3B0A-00AXR0
Zoro #
G315660026
UPC #
718037884622
Country of Origin
Malaysia

Dimensions

Height
0.3 in
Depth
2.8 in
Width
3.9 in
Length
3.9 in

Details

Device Supported
Notebook
Maximum Write Transfer Rate
440-MB/s
Drive Interface Standard
SATA/600
Maximum Sequential Write
440-MB/s
Interface
SATA
Product Line
Blue
Random 4KB Write
78000IOPS
Maximum Read Transfer Rate
555-MB/s
Maximum Sequential Read
555-MB/s
Random 4KB Read
80000IOPS
Storage Capacity
250 GB
Durability
Shock Resistant
Endurance (TBW)
100 TB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.