
250GB WD BLUE SATA M.2
Mfr # WDS250G3B0B-00AXS0
Zoro # G115660080
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Maximum Write Transfer Rate
440-MB/s
Storage Capacity
250 GB
Maximum Sequential Write
520-MB/s
Endurance (TBW)
100 TB
Product Line
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDS250G3B0B-00AXS0
Zoro #
G115660080
UPC #
718037884691
Country of Origin
Malaysia
Dimensions
Length
3.1 in
Width
0.9 in
Height
0.1 in
Details
Maximum Write Transfer Rate
440-MB/s
Storage Capacity
250 GB
Maximum Sequential Write
520-MB/s
Endurance (TBW)
100 TB
Product Line
Blue
Random 4KB Write
78000IOPS
Random 4KB Read
80000IOPS
Maximum Sequential Read
560-MB/s
Item
Solid State Drive
Platform Supported
PC
Device Supported
Desktop PC
Maximum Read Transfer Rate
555-MB/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.