
250GB WD RED PCIE NVME M.2 2280
Mfr # WDS250G1R0C-68BDK0
Zoro # G215660058
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Drive Interface Standard
PCI Express NVMe 3.0 x4
Width
0.9 in
Device Supported
Storage System
Random 4KB Write
180000IOPS
Interface
PCI Express NVMe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDS250G1R0C-68BDK0
Zoro #
G215660058
UPC #
718037891415
Country of Origin
Malaysia
Dimensions
Width
0.9 in
Length
3.1 in
Height
0.1 in
Details
Drive Interface Standard
PCI Express NVMe 3.0 x4
Device Supported
Storage System
Random 4KB Write
180000IOPS
Interface
PCI Express NVMe
Maximum Sequential Read
3.03-GB/s
Endurance (TBW)
500 TB
For Use With
NAS Systems
Maximum Read Transfer Rate
3100-MB/s
Storage Capacity
250 GB
Product Line
Red
Random 4KB Read
220000IOPS
Maximum Sequential Write
1.56-GB/s
Maximum Write Transfer Rate
1600-MB/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.