2TB WD BLACK SN850X NVME SSD GEN 4 PCIE M.2 2280

  • Mfr # WDS200T2X0E-00BCA0

  • Zoro # G315658597


product price:  $1,703.99
/ea
Free Shipping & Returns

Key Features

Drive Interface Standard
PCI Express NVMe x4
Length
3.1 in
Height
0.1 in
Maximum Read Transfer Rate
7300-MB/s
Random 4KB Write
1100000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS200T2X0E-00BCA0
Zoro #
G315658597
UPC #
718037891408
Country of Origin
Malaysia

Dimensions

Length
3.1 in
Height
0.1 in
Width
0.9 in

Details

Drive Interface Standard
PCI Express NVMe x4
Maximum Read Transfer Rate
7300-MB/s
Random 4KB Write
1100000IOPS
Random 4KB Read
1200000IOPS
Maximum Sequential Read
7.13-GB/s
Maximum Write Transfer Rate
6600-MB/s
Platform Supported
PC
Interface
PCI Express NVMe
Endurance (TBW)
1200 TB
For Use With
PlayStation 5
Product Line
Black
Storage Capacity
2 TB
Maximum Sequential Write
6.45-GB/s
Device Supported
Desktop PC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.