
2TB WD BLACK SN850X NVME SSD GEN 4 PCIE M.2 2280 W/HEATSINK
Mfr # WDS200T2XHE-00BCA0
Zoro # G315658719
product price:Â $2,391.99
/ea
Free Shipping & Returns
Key Features
Drive Interface Standard
PCI Express NVMe x4
Maximum Write Transfer Rate
6600-MB/s
Length
3.1 in
Height
0.1 in
Product Line
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDS200T2XHE-00BCA0
Zoro #
G315658719
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
3.1 in
Height
0.1 in
Details
Drive Interface Standard
PCI Express NVMe x4
Maximum Write Transfer Rate
6600-MB/s
Product Line
Black
Random 4KB Read
1200000IOPS
Maximum Sequential Write
6.45-GB/s
Maximum Sequential Read
7.13-GB/s
Storage Capacity
2 TB
Endurance (TBW)
1200 TB
For Use With
PlayStation 5
Maximum Read Transfer Rate
7300-MB/s
Device Supported
Desktop PC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.