Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2TB WD BLUE SATA M.2

  • Mfr # WDS200T3B0B-00C7C0

  • Zoro # G415659791


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Operating System
Windows 11
Maximum Read Transfer Rate
560-MB/s
Random 4KB Write
83000IOPS
Drive Interface Standard
SATA/600
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS200T3B0B-00C7C0
Zoro #
G415659791
UPC #
718037884684
Country of Origin
Malaysia

Dimensions

Width
0.9 in
Length
3.1 in
Height
0.1 in

Details

Operating System
Windows 11
Maximum Read Transfer Rate
560-MB/s
Random 4KB Write
83000IOPS
Drive Interface Standard
SATA/600
Platform Supported
PC
Endurance (TBW)
500 TB
Maximum Sequential Write
520-MB/s
Random 4KB Read
85000IOPS
Maximum Write Transfer Rate
520-MB/s
Maximum Sequential Read
560-MB/s
Product Line
Blue
Interface
SATA
Device Supported
Desktop PC
Drive Type
Internal
Storage Capacity
2 TB
Item
Solid State Drive

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.