
2TB WD GREEN PCIE NVME M.2 2280
Mfr # WDS200T3G0C-00AZL0
Zoro # G515659783
product price: $643.99
/ea
Free Shipping & Returns
Key Features
Random 4KB Read
500000IOPS
Maximum Write Transfer Rate
3000-MB/s
Storage Capacity
2 TB
Width
0.9 in
Platform Supported
PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDS200T3G0C-00AZL0
Zoro #
G515659783
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
0.9 in
Height
0.1 in
Length
3.2 in
Details
Random 4KB Read
500000IOPS
Maximum Write Transfer Rate
3000-MB/s
Storage Capacity
2 TB
Platform Supported
PC
Random 4KB Write
450000IOPS
Device Supported
Computer
Maximum Sequential Write
3.13-GB/s
Durability
Shock Resistant
Drive Interface Standard
PCI Express NVMe 3.0 x4
Product Line
Green
Certifications & Standards
BSMI, CAN ICES-3(B)/NMB-3(B), CE FCC, KCC, Morocco, RCM, TUV, UL, VCCI
Maximum Read Transfer Rate
3200-MB/s
Maximum Sequential Read
3.13-GB/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.