Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2TB WD RED PCIE NVME M.2 2280

  • Mfr # WDS200T1R0C-68BDK0

  • Zoro # G915659161


product price: $1,284.99
/ea
Free Shipping & Returns

Key Features

Width
0.9 in
Drive Interface Standard
PCI Express NVMe 3.0 x4
Storage Capacity
2 TB
Height
0.1 in
Length
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS200T1R0C-68BDK0
Zoro #
G915659161
UPC #
718037891330
Country of Origin
Malaysia

Dimensions

Width
0.9 in
Height
0.1 in
Length
3.1 in

Details

Drive Interface Standard
PCI Express NVMe 3.0 x4
Storage Capacity
2 TB
Product Line
Red
Item
Solid State Drive
Interface
PCI Express NVMe
For Use With
NAS Systems
Maximum Write Transfer Rate
2900-MB/s
Endurance (TBW)
2500 TB
Random 4KB Write
540000IOPS
Maximum Read Transfer Rate
3400-MB/s
Random 4KB Read
480000IOPS
Drive Type
Internal
Device Supported
Storage System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.