2TB WD_BLACK SN770M M.2 2230 NVME SSD
Mfr # WDS200T3X0G-00CHY0
Zoro # G915660181
product price: $785.99
/ea
Free Shipping & Returns
Key Features
Random 4KB Read
650000IOPS
Maximum Write Transfer Rate
4850-MB/s
For Use With
ASUS™ ROG Ally™ and Valve Steam Dec
Platform Supported
PC
Product Line
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDS200T3X0G-00CHY0
Zoro #
G915660181
UPC #
-
Country of Origin
Malaysia
Dimensions
Height
0.1 in
Length
1.2 in
Width
0.9 in
Details
Random 4KB Read
650000IOPS
Maximum Write Transfer Rate
4850-MB/s
For Use With
ASUS™ ROG Ally™ and Valve Steam Dec
Platform Supported
PC
Product Line
Black
Random 4KB Write
800000IOPS
Certifications & Standards
BSMI, CAN ICES-3(B)/NMB-3(B), CE, FCC, KCC, Morocco, RCM, TUV, UL, VCCI
Device Supported
Notebook
Drive Type
Internal
Maximum Read Transfer Rate
5150-MB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Endurance (TBW)
1200 TB
Item
Solid State Drive
Storage Capacity
2 TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.