30.72TB NVME U.3 SFF-15MM RI-1 DW/D, DUAL PORTDP, SE, GENERIC

  • Mfr # 0TS2507

  • Zoro # G615674822


product price: $34,751.36
/ea
Free Shipping & Returns

Key Features

Drive Interface Standard
PCI Express NVMe 4.0
Length
4 in
Product Line
Ultrastar
Maximum Sequential Read
5.96-GB/s
Width
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0TS2507
Zoro #
G615674822
UPC #
619659209834
Country of Origin
Malaysia

Dimensions

Length
4 in
Width
2.8 in
Height
0.6 in

Details

Drive Interface Standard
PCI Express NVMe 4.0
Item
Solid State Drive
Product Line
Ultrastar
Maximum Sequential Read
5.96-GB/s
Random 4KB Read
1052000IOPS
Maximum Sequential Write
3.32-GB/s
Drive Type
Internal
Device Supported
Server
Storage Capacity
30.72 TB
Interface
PCI Express NVMe
Random 4KB Write
66000IOPS
Platform Supported
PC
Mean Time Between Failures (MTBF)
285.2 Year
Endurance Type
Read Intensive
Operating System
Windows

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.