
30.72TB NVME U.3 SFF-15MM RI-1 DW/D, DUAL PORTDP, TCG RUBY, GENERIC
Mfr # 0TS2511
Zoro # G415674824
product price: $24,088.99
/ea
Free Shipping & Returns
Key Features
Random 4KB Write
66000IOPS
Maximum Sequential Write
3.32-GB/s
Interface
PCI Express NVMe
Endurance Type
Read Intensive
Device Supported
Data Center
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0TS2511
Zoro #
G415674824
UPC #
619659209841
Country of Origin
Malaysia
Dimensions
Height
0.6 in
Width
2.8 in
Length
4 in
Details
Random 4KB Write
66000IOPS
Maximum Sequential Write
3.32-GB/s
Interface
PCI Express NVMe
Endurance Type
Read Intensive
Device Supported
Data Center
Product Line
Ultrastar
Storage Capacity
30.72 TB
Mean Time Between Failures (MTBF)
285.2 Year
Endurance (DWPD)
1
Platform Supported
Linux
Operating System
Linux
Drive Interface Standard
PCI Express NVMe 4.0
Maximum Sequential Read
5.96-GB/s
Random 4KB Read
1052000IOPS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.