Zoro Homepage

3.2TB NVME U.2 SFF-15MM RI-3 DW/D 28% OP, ISE, GENERIC

  • Mfr # 0TS2532

  • Zoro # G216147251


product price: $3,480.99
/ea
Free Shipping & Returns

Key Features

Random 4KB Write
665000IOPS
Width
2.8 in
Endurance Type
Mixed Workload
Height
0.6 in
Drive Interface Standard
PCI Express NVMe 5.0 x4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TS2532
Zoro #
G216147251
UPC #
619659211424
Country of Origin
Thailand

Dimensions

Width
2.8 in
Height
0.6 in
Length
4 in

Details

Random 4KB Write
665000IOPS
Endurance Type
Mixed Workload
Drive Interface Standard
PCI Express NVMe 5.0 x4
Device Supported
Data Center
Storage Capacity
3.20 TB
Interface
U.2
Maximum Sequential Read
13.38-GB/s
Random 4KB Read
3300000IOPS
Maximum Sequential Write
7.03-GB/s
Endurance (DWPD)
3
Product Line
Ultrastar
Item
Solid State Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.