Zoro Homepage

3.2TB NVME U.2 SFF-15MM RI-3 DW/D 28% OP, SE, GENERIC

  • Mfr # 0TS2538

  • Zoro # G216147268


product price: $3,480.99
/ea
Free Shipping & Returns

Key Features

Width
2.8 in
Storage Capacity
3.20 TB
Random 4KB Read
3300000IOPS
Random 4KB Write
665000IOPS
Mean Time Between Failures (MTBF)
285.2 Year
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TS2538
Zoro #
G216147268
UPC #
619659211004
Country of Origin
Thailand

Dimensions

Width
2.8 in
Height
0.6 in
Length
4 in

Details

Storage Capacity
3.20 TB
Random 4KB Read
3300000IOPS
Random 4KB Write
665000IOPS
Mean Time Between Failures (MTBF)
285.2 Year
Item
Solid State Drive
Product Line
Ultrastar
Interface
U.2
Endurance Type
Mixed Workload
Maximum Sequential Write
7.03-GB/s
Maximum Sequential Read
13.38-GB/s
Endurance (DWPD)
3
Drive Interface Standard
PCI Express NVMe 5.0 x4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.