3.84TB BICS5 TLC NVME U.3 SFF-15MM RI-1 DW/D, DUAL PORTDP, ISE, GENERIC

  • Mfr # 0TS2461

  • Zoro # G115674834


product price:  $4,778.34
/ea
Free Shipping & Returns

Key Features

Maximum Read Transfer Rate
6800-MB/s
Platform Supported
PC
Maximum Write Transfer Rate
2600-MB/s
Interface
PCI Express NVMe
Random 4KB Write
112000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0TS2461
Zoro #
G115674834
UPC #
619659202361
Country of Origin
Malaysia

Dimensions

Width
2.8 in
Height
0.6 in
Length
4 in

Details

Maximum Read Transfer Rate
6800-MB/s
Platform Supported
PC
Maximum Write Transfer Rate
2600-MB/s
Interface
PCI Express NVMe
Random 4KB Write
112000IOPS
Drive Interface Standard
PCI Express NVMe 4.0
Random 4KB Read
1000000IOPS
Drive Type
Internal
Product Line
Ultrastar
Storage Capacity
3.84 TB
Item
Solid State Drive

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.