Zoro Homepage

3.84TB NVME U.2 SFF-15MM RI-1 DW/D 7% OP, ISE, GENERIC

  • Mfr # 0TS2526

  • Zoro # G416147266


product price: $3,480.99
/ea
Free Shipping & Returns

Key Features

Product Line
Ultrastar
Endurance Type
Mixed Workload
Endurance (DWPD)
1
Drive Interface Standard
PCI Express NVMe 5.0 x4
Interface
PCI Express NVMe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TS2526
Zoro #
G416147266
UPC #
619659211448
Country of Origin
Thailand

Dimensions

Height
0.6 in
Width
2.8 in

Details

Product Line
Ultrastar
Endurance Type
Mixed Workload
Endurance (DWPD)
1
Drive Interface Standard
PCI Express NVMe 5.0 x4
Interface
PCI Express NVMe
Mean Time Between Failures (MTBF)
285.2 Year
Maximum Read Transfer Rate
13700-MB/s
Item
Solid State Drive
Standby Power Consumption
5 W
Device Supported
Data Center
Random 4KB Read
3300000IOPS
Maximum Write Transfer Rate
7200-MB/s
Random 4KB Write
330000IOPS
Storage Capacity
3.84 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.