3.84TB NVME U.2 SFF-15MM RI-1 DW/D 7% OP, SE, MICRON FREE, GENERIC

  • Mfr # 0TS2520

  • Zoro # G216147275


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

Interface
U.2
Storage Capacity
3.84 TB
Random 4KB Write
330000IOPS
Random 4KB Read
3300000IOPS
Maximum Sequential Read
13.38-GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TS2520
Zoro #
G216147275
UPC #
619659211455
Country of Origin
Thailand

Dimensions

Height
0.6 in
Width
2.8 in
Length
4 in

Details

Interface
U.2
Storage Capacity
3.84 TB
Random 4KB Write
330000IOPS
Random 4KB Read
3300000IOPS
Maximum Sequential Read
13.38-GB/s
Item
Solid State Drive
Product Line
Ultrastar
Device Supported
Data Center
Maximum Sequential Write
7.03-GB/s
Endurance (DWPD)
1
Drive Interface Standard
PCI Express NVMe 5.0 x4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.