Zoro Homepage

3.84TB NVME U.2 SFF-15MM RI-1 DW/D 7% OP, TCG OPAL , GENERIC

  • Mfr # 0TS2529

  • Zoro # G916147254


product price: $3,482.99
/ea
Free Shipping & Returns

Key Features

Width
2.8 in
Interface
U.2
Length
4 in
Random 4KB Write
330000IOPS
Device Supported
Data Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TS2529
Zoro #
G916147254
UPC #
619659211493
Country of Origin
Thailand

Dimensions

Width
2.8 in
Length
4 in
Height
0.6 in

Details

Item
Solid State Drive
Interface
U.2
Random 4KB Write
330000IOPS
Device Supported
Data Center
Drive Interface Standard
PCI Express NVMe 5.0 x4
Drive Type
Internal
Random 4KB Read
3300000IOPS
Maximum Sequential Read
13.38-GB/s
Storage Capacity
3.84 TB
Endurance (DWPD)
1
Maximum Sequential Write
7.03-GB/s
Product Line
Ultrastar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.