Zoro Homepage

3.84TB NVME U.2 SFF-15MM RI-1 DW/D, SE, GENERIC

  • Mfr # 0TS2517

  • Zoro # G215674819


product price: $4,000.99
/ea
Free Shipping & Returns

Key Features

Random 4KB Write
330000IOPS
Height
0.6 in
Interface
U.2
Depth
4 in
Maximum Write Transfer Rate
7200-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TS2517
Zoro #
G215674819
UPC #
619659209803
Country of Origin
Malaysia

Dimensions

Height
0.6 in
Depth
4 in
Width
2.7 in

Details

Random 4KB Write
330000IOPS
Interface
U.2
Item
Solid State Drive
Maximum Write Transfer Rate
7200-MB/s
Mean Time Between Failures (MTBF)
285.2 Year
Storage Capacity
3.84 TB
Drive Interface Standard
PCI Express NVMe 5.0
Device Supported
Server
Random 4KB Read
3300000IOPS
Product Line
Ultrastar
Maximum Read Transfer Rate
13700-MB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.