
3.84TB NVME U.3 SFF-15MM RI-1 DW/D, DUAL PORTDP, SE, GENERIC
Mfr # 0TS2458
Zoro # G715674821
product price: $4,778.34
/ea
Free Shipping & Returns
Key Features
Product Line
Ultrastar
Endurance Type
Read Intensive
Height
0.6 in
Device Supported
Storage Server
Platform Supported
PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0TS2458
Zoro #
G715674821
UPC #
619659202323
Country of Origin
Malaysia
Dimensions
Height
0.6 in
Length
4 in
Width
2.8 in
Details
Product Line
Ultrastar
Endurance Type
Read Intensive
Device Supported
Storage Server
Platform Supported
PC
Drive Interface Standard
PCI Express NVMe 4.0
Interface
PCI Express NVMe
Item
Solid State Drive
Storage Capacity
3.84 TB
Random 4KB Write
112000IOPS
Maximum Read Transfer Rate
6800-MB/s
Endurance (DWPD)
1
Random 4KB Read
1000000IOPS
Maximum Write Transfer Rate
2600-MB/s
Operating System
Windows Server
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.