
3.84TB NVME U.3 SFF-15MM RI-1 DW/D, DUAL PORTDP, TCG-RUBY, GENERIC
Mfr # 0TS2467
Zoro # G815674820
product price: $3,511.99
/ea
Free Shipping & Returns
Key Features
Interface
PCI Express NVMe
Maximum Read Transfer Rate
6800-MB/s
Width
2.8 in
Endurance Type
Read Intensive
Platform Supported
PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0TS2467
Zoro #
G815674820
UPC #
619659203153
Country of Origin
Malaysia
Dimensions
Width
2.8 in
Height
0.6 in
Length
4 in
Details
Interface
PCI Express NVMe
Maximum Read Transfer Rate
6800-MB/s
Endurance Type
Read Intensive
Platform Supported
PC
Drive Interface Standard
PCI Express NVMe 4.0
Storage Capacity
3.84 TB
Maximum Write Transfer Rate
2600-MB/s
Random 4KB Read
1000000IOPS
Operating System
Windows
Random 4KB Write
112000IOPS
Product Line
Ultrastar
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.