This item is Discontinued.

Sandisk Technologies 480GB WD GREEN SSD 2.5 INCHES 2.5IN SATA SSD WDS480G3G0A-00BJG0

480GB WD GREEN SSD 2.5 INCHES 2.5IN SATA SSD (Discontinued)

  • Mfr # WDS480G3G0A-00BJG0
  • Zoro # G215659861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WDS480G3G0A-00BJG0
Zoro #
G215659861
UPC #
718037894348
Country of Origin
Malaysia

Dimensions

Length
4 in
Width
2.8 in
Height
0.3 in

Details

Device Supported
Notebook
Drive Interface Standard
SATA/600
Interface
SATA
Durability
Shock Resistant
Maximum Write Transfer Rate
430-MB/s
Maximum Read Transfer Rate
545-MB/s
Storage Capacity
480 GB
Product Line
Green
Maximum Sequential Read
545-MB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.